Beli trafo step down di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Fort Multi Transformer Step Up Down (Trafo)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp389.900

    Fort Multi Transformer Step Up Down (Trafo)
    atribut:
    • Input Voltage (VAC): 380/220
    • Connection: Terminal Block
  2. monotaro Portable Step-Down Transformer
    Mulai

    Rp3.399.900

    monotaro Portable Step-Down Transformer
    Deskripsi:
    100V product you can use from 200V power supply.
    atribut:
    • Type: Step-down
    • Frequency (Hz): 50/60 Hz (frequency before Buck)
    • Accessories: 20A-250V with plug
    • Output voltage (V): 100 (two outlet)
    • Code Length (m): 2
    • Capacity (kVA): 2 (30 minute rating), 1.5 (continuous)
    • Dimensions (mm): 200x165x176
    • Input Voltage (V): 200
  3. Non Brand International Voltage Converter
    Rating:
    100% of 100
    (1)
    Mulai

    Rp699.900

    Non Brand International Voltage Converter
    Deskripsi:
    International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.
    atribut:
    • UNSPSC: 39121001
    • Converts (V): 110 to 220 (AC); 220 to 110 (AC)
    • Enclosure Material: Black Steel
    • Frequency (Hz): 50/60
    • Mounting: Portable
    • Standards: CE
    • Temperature Rise (°C): 80
  4. Fort Trafo Otomatis
    Mulai

    Rp7.699.900

    Fort Trafo Otomatis
    Deskripsi:
    - Working Voltage: 3Phase / 380 VAC, 50Hz- Material: Full Copper 99.9%- Insulation Temperature: 155°C or Class F- 1PEW Polyester enammelled copper wire- Temperature Safety Protection with thermostat
    atribut:
    • Insulation class: F
    • Material: Full Copper 99.9%
  5. Aihara Denki Multi-Winding Transformer
    Mulai

    Rp1.299.900

    Aihara Denki Multi-Winding Transformer
    Deskripsi:
    It is a compact and lightweight product with excellent insulation and electrical characteristics.
    atribut:
    • Shape: TB
    • Terminal screw: M3.5
    • Primary Voltage (V): 0-200-220
    • Secondary Voltage (V): 0-100-110
    • Included Accessory: Electrostatic shield/ground terminal
  6. M-shita Trafo Step Up Step Down
    Mulai

    Rp30.999.900

    M-shita Trafo Step Up Step Down
    atribut:
    • Primary Voltage (V): 400 / 231 - 380 / 220 - 220 / 127 - 200 / 115
    • Output voltage (V): 200 / 115 - 220 / 127 - 380 / 220 - 400 / 231
    • Dimensions (cm): 31x43x60 (PxLxT)
  7. AS ONE Desiccator Auto Dry (Wadah Pengering)
    Mulai

    Rp12.999.900

    AS ONE Desiccator Auto Dry (Wadah Pengering)
    Deskripsi:
    - Moisture inside the refrigerator is released directly in a gaseous state, so water droplets do not form. - The attached thermo-hygrometer is a low humidity digital (LHI-LPN).
    atribut:
    • Power Supply (V): 100 (AC)/(50/60Hz)
    • Dehumidification Method: Electrolytic Discharge of H
    • Type: for low humidity
    • Achieving humidity (%RH): 25 (depending on usage environment)
    • Dehumidification Element Effective Film Area (mm): 30×30
    • Humidity Setting Range (%RH): About 25
    • Material: Body/Steel plate with melamine baked finish, Front/Glass
    • Power Consumption (W): 3
  8. Swallow Electric Step-Down Transformer Cased DP Series
    Mulai

    Rp1.499.900

    Swallow Electric Step-Down Transformer Cased DP Series
    Deskripsi:
    Single-phase single-winding for step-down
    atribut:
    • Capacity (VA): 100
    • Included Accessories: Input cord 1.5m, output cord 30cm
    • Mounting Dimension B (mm): 63
    • Mounting Dimension a (mm): 70
    • Mounting Dimensions (mm): 70x63
    • Mounting Hole Diameter P (mm): 4.8x6.8
    • Outer Dimensions (WxDxH) (mm): 81x77x69
    • Primary Voltage (V): 220 (Cord with round pin plug)
    • Secondary Voltage (V): 100 (cord with outlet)
    • Type: Step-down transformer
    • Type of Insulation: A
  9. NISSYO INDUSTRY Step-Down Transformer
    Mulai

    Rp2.099.900

    NISSYO INDUSTRY Step-Down Transformer
    Deskripsi:
    * Cannot be used in Japan.
    atribut:
    • ROHS Directive (Corresponding to 10 Substances): Correspondence
    • Input Voltage (V): For AC110-127 area
    • Plug Shape: A
  10. DAYTON Three Phase Transformer
    Mulai

    Rp22.999.900

    DAYTON Three Phase Transformer
    Deskripsi:
    These Three Phase transformers offer consistent, smooth voltage transformation at 480VAC input. Transformers 15kVA and higher that meet DOE 2016 legislation will help lower operating costs, lower cost of ownership, increase profitability, and reduce overall greenhouse gas emissions. In addition to energy efficient transformers and general application three phase transformers, you can choose from the following additional types of transformers: Drive Isolation Transformers, which decrease line current waveform distortion, improving the power factor of the motor drive load. These transformers also reduce voltage distortion, which helps to prevent motor drives from affecting sensitive loads elsewhere on the service.Harmonic Mitigating Transformers reduce supply voltage flat topping and improve overall power factor of supply system.Harsh Environment Transformers are designed specifically for outside control panel installation
    atribut:
    • UNSPSC: 39121002
    • Color: ASA 61 Gray
    • Electrical Frequency (Hz): 60
    • Enclosure Finish: Polymer Polyester Powder Coating
    • Enclosure Material: Steel
    • IP Rating: 54
    • Phase - Electrical: Three
    • Standards: UL Listed 1332
    • Voltage Function - Transformer: Step Down; Step Up
    • Winding Material - Transformer: Aluminium
  11. AS ONE Desiccator Auto Dry Light-Shielding (Wadah Pengering)
    Mulai

    Rp14.999.900

    AS ONE Desiccator Auto Dry Light-Shielding (Wadah Pengering)
    Deskripsi:
    - The dehumidification unit does not have a driving part and does not generate sound or vibration, so it is highly durable. - The energy-saving design consumes 3 watts (approximately 440 yen/year), so it can be economically used as a dehumidifying storage cabinet that is always on.- Moisture inside the refrigerator is released directly to the outside in a gaseous state. - The five sides other than the door side are made of light-shielding material, making it suitable for storing samples that are sensitive to light.
    atribut:
    • Dehumidification Method: Electrolytic Discharge of H
    • Achieving humidity (%RH): 25 RH (with no load inside, depending on usage environment)
    • Material: Light-shielding PVC (vinyl chloride resin)
    • Power Consumption (W): 3
    • Power Cord (m): 2 (2P plug)
    • Power Supply: AC100V 50/60Hz
    • Set Content: Low humidity digital thermohygrometer (THI-HP), silica gel dish x 1
    • Shelf Plate Interval (mm): Bottom 1 bullet; 50, Others; 30
  12. TOYOZUMI Step Down Transformer in Handy Case
    Mulai

    Rp10.999.900

    TOYOZUMI Step Down Transformer in Handy Case
    Deskripsi:
    Convenient when using 100V equipment with a power supply voltage of 220V or 230V to 240V.
    atribut:
    • Capacity (VA): 1.5k
    • Outlet Shape: (1)×2 Pieces
    • Plug Shape: III
    • External Dimensions (WxDxH) (mm): 154×198×180
    • M Code: 18468206
  13. DAYTON Control Transformer
    Mulai

    Rp999.900

    DAYTON Control Transformer
    Deskripsi:
    The Encapsulated Core Control Transformers are designed for machine tool control circuit applications. They have the ability to handle potentially damaging high in-rush currents that occur when electromagnetic components are energized, without sacrificing the required stable output voltage. The encapsulated transformers' core and coil are surrounded by material to seal out moisture and contaminants. This enclosed design helps eliminate corrosion and insulation deterioration to increase product longevity. The encapsulated coil also eases wire routing around the transformer. The transformers with protective devices include Fuse Blocks and/or Fuse Clips to help protect the wiring. These single-phase transformers are suitable for fixed installation in cabinets or switchboards.
    atribut:
    • UNSPSC: 39121001
    • Electrical Frequency (Hz): 50; 60
    • Mounting - Transformer: Foot
    • Phase - Electrical: 1
  14. RS PRO DIN Rail Transformer
    Mulai

    Rp4.699.900

    RS PRO DIN Rail Transformer
    Deskripsi:
    RS PRO 63 VA Isolation Transformer, 15 to 400 V AC Primary, 115 V AC SecondaryThis isolation transformer from RS PRO transfers power safely to electrical equipment from an AC source. It's ideal for any situation where you need your equipment to function at a high level without the risk of power surges causing it to malfunction.The transformer's primary winding has the option of a +/- 15 V adjustment, giving you flexibility in stepping voltages up or down. Lamination keeps electrical noise to low levels and the unit's coils are fully varnish-impregnated to guard against humidity and rust. Brackets allow you to fix the transformer in place with screws or on a DIN rail with ease. Full electrical and flash testing ensures the transformer can withstand high voltages. It's frequently used for running 120 V North American electrical equipment on a 230 V UK power supply.
    atribut:
    • Maximum Operating Frequency (Hz): 60
    • Minimum Operating Frequency (Hz): 50
    • Mounting Type: DIN Rail
    • Primary Voltage Rating (V): 230 - 400 AC
  15. TRUSCO Portable Transformer
    Mulai

    Rp5.599.900

    TRUSCO Portable Transformer
    atribut:
    • Capacity (kVA): 3
    • Power Cord Specifications: 3.5mm2 x 2m
    • Transformation: Depression, voltage up
    • Protection : Safety breaker 30A
    • Purpose of Use: When you want to use a 100V electric tool with only 200V at the site. To solve the power shortage of the tool due to the voltage drop pair phenomenon.
  16. Swallow Electric Single Phase Transformer SC-E Series
    Mulai

    Rp1.499.900

  17. Chint Control Transformer
    Mulai

    Rp579.900

    Chint Control Transformer
    Deskripsi:
    Multiple input and output Voltage
    atribut:
    • Control Transformer: JBK5
    • Input Voltage (V): 380/220
  18. DAYTON International Voltage Converter
    Mulai

    Rp1.899.900

    DAYTON International Voltage Converter
    Deskripsi:
    International voltage converters help convert commercially available voltage in different countries to work with products designed to work in a different country. Converters step up or step down the voltage as needed.
    atribut:
    • UNSPSC: 39121001
    • Converts (V): 110 to 220 (AC); 220 to 110 (AC)
    • Enclosure Material: Black Vented Metal
    • Frequency (Hz): 50/60
    • Mounting: Portable
  19. Penguin Blow Water Tank (Toren / Tangki Air)
    Mulai

    Rp1.699.900

    Penguin Blow Water Tank (Toren / Tangki Air)
    Deskripsi:
    Tangki/Toren/Tandon Air Tanpa AntimikrobaBEBAS LUMUTLapisan semakin kedap cahaya sehingga tidak memungkinkan tumbuhnya lumut.TAHAN LAMAPelindung UV20+, tahan terhadap radiasi UV hingga 20.000 jam, menjadikan tangki lebih awet.SUHU STABILPeredam panas menjadikan suhu air di dalam tangki lebih sejuk dan meningkatkan kualitas air.AKSESORIESPlumbing Kit, Strainer.
    atribut:
    • Cover/Lid/Tutup Width (cm): 40
    • Wall Thickness (mm): 3-4
Daftar Harga trafo step down Terbaru October 2026
Fort Multi Transformer Step Up Down (Trafo)Rp389.900
monotaro Portable Step-Down TransformerRp3.399.900
Non Brand International Voltage ConverterRp699.900
Fort Trafo OtomatisRp7.699.900
Aihara Denki Multi-Winding TransformerRp1.299.900
M-shita Trafo Step Up Step DownRp30.999.900
AS ONE Desiccator Auto Dry (Wadah Pengering)Rp12.999.900
Swallow Electric Step-Down Transformer Cased DP SeriesRp1.499.900
NISSYO INDUSTRY Step-Down TransformerRp2.099.900
DAYTON Three Phase TransformerRp22.999.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)